
Sentry Pro, Unisex 12 Medium, PVC/Rubber, Black
Mfr # 63521
Zoro # G111972897
product price: $84.85
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Waterproof
Yes
Upper Material
PVC/Rubber
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63521
Zoro #
G111972897
UPC #
885999126975
Country of Origin
Mexico
Dimensions
Size
12
Footwear Width
Medium
Details
Color
Black
Waterproof
Yes
Upper Material
PVC/Rubber
Gender
Unisex
Series
Sentry Pro
Style Number
63521
Resists
Slip Resistant
Item
Rubber Boots
Description
With a shaft height of 14.5 inches, the Sentry Pro features a unique blend of PVC and nitrile rubber for enhanced durability and shaft flexibility. Its liquid-resistant protection is augmented by a "drop-in" comfort insole that acts muc...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.