
Sentry ST Unisex Work/Safety Slip Resistant Boot, Size 4, PR
Mfr # 72135
Zoro # G111971067
product price: $78.99
/pr
Free Shipping & Returns
Key Features
Width
M
Color
Black
Upper Material
PVC
Resists
Slip Resistant
Footwear Width
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72135
Zoro #
G111971067
UPC #
885999156026
Country of Origin
Mexico
Dimensions
Size
4
Width
M
Footwear Width
Medium
Details
Color
Black
Upper Material
PVC
Resists
Slip Resistant
Description
The comfortable liquid-resistant Sentry steel toe work boot is ideal for working in factory and food production environments. The Sentry is our most comfortable and durable PVC liquid-resistant work boot. This EH rated steel toe safety boot offers elec...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.