Zoro Homepage

Sentry ST Unisex Work/Safety Slip Resistant Boot, Size 5, PR

  • Mfr # 72127

  • Zoro # G311973809


product price: $78.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
White
Upper Material
PVC
Footwear Width
Medium
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72127
Zoro #
G311973809
UPC #
885999153797
Country of Origin
Mexico

Dimensions

Size
5
Width
M
Footwear Width
Medium

Details

Color
White
Upper Material
PVC
Resists
Slip Resistant

Description

The Sentry is our most comfortable, durable and flexible PVC liquid-resistant work boot. This EH rated steel toe safety boot offers electrical hazard protection and meets ASTM F-2413 standards bearing a class 75 rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.