Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentry, Unisex 14 Medium, PVC, Black

  • Mfr # 62108

  • Zoro # G211972674


product price: $75.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
PVC
Gender
Unisex
Series
Sentry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62108
Zoro #
G211972674
UPC #
885999156019
Country of Origin
Mexico

Dimensions

Size
14
Footwear Width
Medium

Details

Color
Black
Upper Material
PVC
Gender
Unisex
Series
Sentry
Style Number
62108
Resists
Slip Resistant
Item
Rubber Boots

Description

The comfortable, liquid-resistant Sentry work boot is ideal for working in factory and food production environments, including sanitation operations. It's our most comfortable and durable PVC liquid-resistant work boot. Its slip-resistant outsole desi...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.