Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sentry, Unisex 6 Medium, PVC, Black

  • Mfr # 62108

  • Zoro # G611972618


product price: $75.19
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
PVC
Gender
Unisex
Series
Sentry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62108
Zoro #
G611972618
UPC #
885999155937
Country of Origin
Mexico

Dimensions

Size
6
Footwear Width
Medium

Details

Color
Black
Upper Material
PVC
Gender
Unisex
Series
Sentry
Resists
Slip Resistant
Style Number
62108
Item
Rubber Boots

Description

The comfortable, liquid-resistant Sentry work boot is ideal for working in factory and food production environments, including sanitation operations. It's our most comfortable and durable PVC liquid-resistant work boot. Its slip-resistant outsole desi...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.