
Sneaker, Canvas Upper, Black, Size 11 Medium
Mfr # 30359
Zoro # G611970584
product price: $76.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30359
Zoro #
G611970584
UPC #
885999115740
Country of Origin
Viet Nam
Dimensions
Size
11
Footwear Width
Medium
Details
Item
Sneaker
Color
Black
Upper Material
Canvas
Description
This comfortable and classic high top sneaker provides you with a cool, casual look and dependable slip resistance and safety for work or play. With a vegan design and water-resistant upper, this shoe has a lot to offer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.