
Sneaker, Canvas Upper, Black, Size 5 Medium
Mfr # 30359
Zoro # G611970706
product price: $76.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30359
Zoro #
G611970706
UPC #
885999115627
Country of Origin
Viet Nam
Dimensions
Size
5
Footwear Width
Medium
Details
Item
Sneaker
Color
Black
Upper Material
Canvas
Description
This comfortable and classic high top sneaker provides you with a cool, casual look and dependable slip resistance and safety for work or play. With a vegan design and water-resistant upper, this shoe has a lot to offer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.