Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sneaker, Canvas Upper, Black, Size 6 Medium

  • Mfr # 30359

  • Zoro # G611970522


product price: $76.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30359
Zoro #
G611970522
UPC #
885999115641
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
Medium

Details

Item
Sneaker
Color
Black
Upper Material
Canvas

Description

This comfortable and classic high top sneaker provides you with a cool, casual look and dependable slip resistance and safety for work or play. With a vegan design and water-resistant upper, this shoe has a lot to offer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.