Zoro Homepage

Stride Men's Athletic Slip Resistant Shoe, Size 8, PR

  • Mfr # 29464

  • Zoro # G411970937


product price: $70.79
/pr

Key Features

Footwear Width
Medium
Upper Material
Mesh/Synthetic
Color
Black
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29464
Zoro #
G411970937
UPC #
885999072517
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Mesh/Synthetic
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
29464

Description

A performance work shoe inspired by athletic designs, now with our spillguard; protective membrane and a slip-resistant outsole that features our Tripguard; and FLEX TREAD; functional design elements to keep you safe and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.