
Synthetic Leather; Synthetic Upper, Black, Size 10 Medium
Mfr # 51901
Zoro # G111971623
product price: $76.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Synthetic Leather; Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Darcy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51901
Zoro #
G111971623
UPC #
885999129730
Country of Origin
China
Dimensions
Size
10
Footwear Width
Medium
Details
Upper Material
Synthetic Leather; Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Darcy
Item
Slip-On Work Shoe
Gender
Women's
Description
Darcy dresses you up for daily success on the go. These simple, classic dress flats feature our effective slip-resistant outsole that helps aid in smoother, more secure transitions between different floor surfaces. The water-resistant upper helps repel...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.