Zoro Homepage

Synthetic Leather; Synthetic Upper, Black, Size 11 Medium

  • Mfr # 55315

  • Zoro # G411971026


product price: $65.79
/pr

Key Features

Footwear Width
Medium
Upper Material
Synthetic Leather; Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55315
Zoro #
G411971026
UPC #
8.85999E+11
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium

Details

Upper Material
Synthetic Leather; Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant

Description

Deceptively simple, this elegant ballerina flat has a secret comfort weapon in the heel. The Reese comes with new pressure release technology. The strategically placed window in the heel is intentional. It's an easy way to relieve the pressure under y...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.