Zoro Homepage

Synthetic Leather; Synthetic Upper, Black, Size 8.5 Medium

  • Mfr # 51901

  • Zoro # G411972122


product price: $76.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Synthetic Leather; Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51901
Zoro #
G411972122
UPC #
8.85999E+11
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Medium

Details

Upper Material
Synthetic Leather; Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant

Description

Darcy dresses you up for daily success on the go. These simple, classic dress flats feature our effective slip-resistant outsole that helps aid in smoother, more secure transitions between different floor surfaces. The water-resistant upper helps repel...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.