
Synthetic Upper, Black, Size 6 Medium
Mfr # 51902
Zoro # G111972231
product price: $90.15
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51902
Zoro #
G111972231
UPC #
885999129785
Country of Origin
China
Dimensions
Size
6
Footwear Width
Medium
Details
Upper Material
Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant
Gender
Women's
Item
Dress Shoe
Series
Olivia
Description
Olivia is designed to rise to any occasion. This women's high heel dress shoe features just a touch of elegant elevation while offering a slip-resistant outsole that aids in transitioning between different floor surfaces. The water-resistant upper help...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.