Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Upper, Black, Size 7.5 Medium

  • Mfr # 59836

  • Zoro # G411972764


product price: $64.29
/pr

Key Features

Upper Material
Synthetic
Color
Black
Resists
Slip Resistant
Series
Madison III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59836
Zoro #
G411972764
UPC #
885999081106
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Medium

Details

Upper Material
Synthetic
Color
Black
Resists
Slip Resistant
Series
Madison III
Item
Dress Shoes

Description

We designed the Madison work shoe with Tripguard; to protect you and extra cushioning to keep you comfortable so you can focus on what's important on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.