Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Upper, Black, Size 8 Medium

  • Mfr # 51902

  • Zoro # G411972351


product price: $90.15
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51902
Zoro #
G411972351
UPC #
885999129822
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium

Details

Upper Material
Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant
Item
Dress Shoe
Gender
Women's
Series
Olivia

Description

Olivia is designed to rise to any occasion. This women's high heel dress shoe features just a touch of elegant elevation while offering a slip-resistant outsole that aids in transitioning between different floor surfaces. The water-resistant upper help...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.