Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synthetic Upper, Black, Size 9 Medium

  • Mfr # 59836

  • Zoro # G811972807


product price: $64.29
/pr

Key Features

Upper Material
Synthetic
Color
Black
Resists
Slip Resistant
Series
Madison III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59836
Zoro #
G811972807
UPC #
885999081137
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium

Details

Upper Material
Synthetic
Color
Black
Resists
Slip Resistant
Series
Madison III
Item
Dress Shoes

Description

We designed the Madison work shoe with Tripguard; to protect you and extra cushioning to keep you comfortable so you can focus on what's important on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.