
Synthetic Upper, Black, Size 9.5 Wide
Mfr # 51902W
Zoro # G211972995
product price: $90.15
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Upper Material
Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Olivia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51902W
Zoro #
G211972995
UPC #
885999129969
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
Wide
Details
Upper Material
Synthetic
Color
Black
Resists
Slip Resistant; Water Resistant
Series
Olivia
Item
Dress Shoes
Gender
Women's
Description
Olivia Women's Dress Slip Resistant Shoe, Wide, Size 9.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.