Tigon II Unisex Athletic Slip Resistant Shoe, Size 5, PR

  • Mfr # 22101

  • Zoro # G811972760


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Textile/Knit
Color
Black
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22101
Zoro #
G811972760
UPC #
885999149646
Country of Origin
China

Dimensions

Size
5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Textile/Knit
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
22101

Description

It's on! Plunge into the workday with effortless, take-no-prisoners attitude and superior slip-resistant safety. The air-cushioned Tigon II is constructed of lightweight ripstop nylon with an internal neoprene bootie for a satisfyingly snug and comfort...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.