
Tigon Men's Athletic Slip Resistant Shoe, Size 11.5, PR
Mfr # 22752
Zoro # G411973341
product price: $111.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22752
Zoro #
G411973341
UPC #
885999078106
Country of Origin
China
Dimensions
Size
11.5
Footwear Width
Medium
Details
Item
Athletic Work Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
22752
Description
Fashion and function work together in the Tigon, a rugged work shoe inspired by high-top basketball shoes. With airbag comfort and slip-resistant Zone Traction; outsole for safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.