Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tigon Men's Athletic Slip Resistant Shoe, Size 12, PR

  • Mfr # 22752

  • Zoro # G411973259


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22752
Zoro #
G411973259
UPC #
885999078113
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
22752

Description

Fashion and function work together in the Tigon, a rugged work shoe inspired by high-top basketball shoes. With airbag comfort and slip-resistant Zone Traction; outsole for safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.