
Tigon Men's Athletic Slip Resistant Shoe, Size 7, PR
Mfr # 22752
Zoro # G211973145
product price: $111.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22752
Zoro #
G211973145
UPC #
885999078014
Country of Origin
China
Dimensions
Size
7
Footwear Width
Medium
Details
Item
Athletic Work Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
22752
Description
Fashion and function work together in the Tigon, a rugged work shoe inspired by high-top basketball shoes. With airbag comfort and slip-resistant Zone Traction; outsole for safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.