Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tigon Men's Athletic Slip Resistant Shoe, Size 8, PR

  • Mfr # 22752

  • Zoro # G211973282


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22752
Zoro #
G211973282
UPC #
885999078038
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
22752

Description

Fashion and function work together in the Tigon, a rugged work shoe inspired by high-top basketball shoes. With airbag comfort and slip-resistant Zone Traction; outsole for safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.