
Unisex Bullfrog Elite Rubber Boots w/ Gaitor, Composite Toe, Black, 11
Mfr # 71845
Zoro # G412341378
product price:Â $92.39
/ea
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Unisex
Color
Black
Series
Bullfrog Elite
Upper Material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71845
Zoro #
G412341378
UPC #
885999131023
Country of Origin
Viet Nam
Dimensions
Size
11
Footwear Width
Medium
Details
Toe Type
Composite
Gender
Unisex
Color
Black
Item
Rubber Boots w/ Gaitor
Series
Bullfrog Elite
Upper Material
EVA
Style Number
71845
Slip Resistant
Yes
Description
Designed to help keep you safe and dry despite those messy jobs, the water-resistant upper of the ACE Bullfrog Elite work boot has an adjustable gaiter and cinch top to help prevent liquid from seeping inside. This composite safety toe boot meets ASTM ...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.