Shop SHOES FOR CREWS
See all product information
Create Account
Unisex Raptor Tall Rubber Boots, Nano Composite Toe Toe, 15 in Height, Black, 12
- Mfr # 72307
- Zoro # G511972817
product price:Â
$
153.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Nano Composite Toe
Gender
Unisex
Color
Black
Height
15 in
Series
Raptor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72307
- Zoro #
- G511972817
- UPC #
- 885999170978
- Country of Origin
- Switzerland
- Toe Type
- Nano Composite Toe
- Gender
- Unisex
- Color
- Black
- Item
- Tall Rubber Boots
- Series
- Raptor
- Upper Material
- Neoprene/PVC
- Style Number
- 72307
- Slip Resistant
- Yes
Dimensions
- Size
- 12
- Height
- 15 in
- Footwear Width
- Medium
Description
While there are many rubber boots on the market, no others take into account the interior of the boot and the unique level of comfort that the Raptor 15'' NCT provides. Ideal for food processing and similar jobs that require waterproof boots with a saf...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.