Zoro Homepage

Vitality II Women's Athletic Slip Resistant Shoe, Size 10, PR

  • Mfr # 28362

  • Zoro # G611972304


product price: $86.75
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Mesh/Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28362
Zoro #
G611972304
UPC #
885999075075
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Mesh/Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
28362

Description

Super lightweight construction means less pressure on your feet, and the FLEX TREAD; outsole encourages your foot and shoe to work comfortably together. Work hard? This is the shoe for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.