
Voyager II Soft Toe Safety Work Boots, Size 12
Mfr # 69238-12
Zoro # G622839993
product price:Â $104.99
/pr
Free Shipping & Returns
Key Features
Material
Leather, Mesh
Closure Type
Lace-Up
Footwear Width
Medium
Color
Black
Toe Type
Soft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69238-12
Zoro #
G622839993
UPC #
885999117652
Country of Origin
Viet Nam
Dimensions
Footwear Width
Medium
Size
12
Details
Material
Leather, Mesh
Closure Type
Lace-Up
Item
Boots
Color
Black
Toe Type
Soft
Waterproof
Yes
Description
Leather and mesh construction with slip-resistant outsoles and premium supportive insoles provide your workers with the elevated comfort and protection they deserve.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.