
Voyager II ST Unisex Work/Safety Slip Resistant Boot, Wide, Size 16, PR
Mfr # 70927W
Zoro # G211972322
product price:Â $104.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Leather/Mesh
Resists
Slip Resistant
Footwear Width
Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70927W
Zoro #
G211972322
UPC #
885999118291
Country of Origin
China
Dimensions
Size
16
Width
W
Footwear Width
Wide
Details
Color
Black
Upper Material
Leather/Mesh
Resists
Slip Resistant
Description
Voyager II ST Unisex Work/Safety Slip Resistant Boot, Wide, Size 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.