This item is Discontinued.

Shoes For Crews Voyager II Steel Toe Safety Boots, Size 6 70927-S6

This item is Discontinued.

Shoes For Crews

Voyager II Steel Toe Safety Boots, Size 6 (Discontinued)

Mfr # 70927-S6
Zoro # G222839898
UPC # 885999117935
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70927-S6
Zoro #
G222839898
UPC #
885999117935
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
Medium

Details

Color
Black
Toe Type
Steel
Item
Boots
Waterproof
Yes
Closure Type
Lace-Up
Material
Leather, Mesh

Description

Leather and mesh construction with slip-resistant outsoles and premium supportive insoles provide your workers with the elevated comfort and protection they deserve.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.