This item is Discontinued.

Shoes For Crews Voyager II Steel Toe Safety Boots, Size 7.5 70927W-S7H

This item is Discontinued.

Shoes For Crews

Voyager II Steel Toe Safety Boots, Size 7.5 (Discontinued)

Mfr # 70927W-S7H
Zoro # G222839881
UPC # 885999118161
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70927W-S7H
Zoro #
G222839881
UPC #
885999118161
Country of Origin
Viet Nam

Dimensions

Footwear Width
Wide
Size
7.5 W

Details

Color
Black
Waterproof
Yes
Closure Type
Lace-Up
Item
Boots
Toe Type
Steel
Material
Leather, Mesh

Description

Leather and mesh construction with slip-resistant outsoles and premium supportive insoles provide your workers with the elevated comfort and protection they deserve.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.