Zoro Homepage

Voyager II, Unisex 12 Medium, Leather/Mesh, Black

  • Mfr # 69238

  • Zoro # G411971187


product price: $106.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather/Mesh
Gender
Unisex
Series
Voyager II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69238
Zoro #
G411971187
UPC #
885999117652
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather/Mesh
Gender
Unisex
Series
Voyager II
Resists
Slip Resistant
Style Number
69238
Item
Work Boot

Description

Take your safety to the next level with the Voyager II, a robust slip-resistant work boot that works as hard as you do. This style is electrical hazard EH rated, water-resistant, and features heel pull loops for your convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.