
Waggoner, Men's 10.5 Wide, Leather, Brown
Mfr # 62402W
Zoro # G411971477
product price: $196.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Footwear Width
Wide
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62402W
Zoro #
G411971477
UPC #
885999195315
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
Wide
Details
Color
Brown
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
Waggoner
Style Number
62402W
Resists
Slip Resistant
Item
Work Boot
Description
Waggoner WP Men's Work/Safety Slip Resistant Boot, Wide, Size 10.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.