Waggoner, Men's 11 Wide, Leather, Brown

  • Mfr # 62402W

  • Zoro # G111971425


product price: $196.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
Wide
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62402W
Zoro #
G111971425
UPC #
885999195322
Country of Origin
China

Dimensions

Size
11
Footwear Width
Wide

Details

Color
Brown
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Series
Waggoner
Resists
Slip Resistant
Style Number
62402W
Item
Work Boot

Description

Waggoner WP Men's Work/Safety Slip Resistant Boot, Wide, Size 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.