Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Cater II Slip-On, Leather Upper, Black, Size 7 Medium

  • Mfr # 49781

  • Zoro # G611971956


product price: $75.79
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49781
Zoro #
G611971956
UPC #
885999120713
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
Medium

Details

Item
Cater II Slip-On
Color
Black
Upper Material
Leather
Gender
Women's

Description

Cater to your daily needs for safety and comfort with this casual shoe's effective slip-resistant outsole, a water-resistant leather upper to repel spills plus a removable insole for added comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.