Zoro Homepage

Women's Cobalt Clog Shoe, EVA Upper, Black, Size 9 Medium

  • Mfr # 66709

  • Zoro # G411970760


product price: $50.99
/pr

Key Features

Color
Black
Footwear Width
Medium
Upper Material
EVA
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66709
Zoro #
G411970760
UPC #
885999105499
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
Medium

Details

Item
Cobalt Clog Shoe
Color
Black
Upper Material
EVA
Gender
Women's

Description

Discover the comfort and slip-resistant safety of our SFC Cloggz; Collection. Experience dependable safety, comfort and style all day long with these black slip-resistant women's work clogs. Includes a water-resistant design and removable insoles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.