Women's Lila Jasmin Slip-On, Soft Leather; Leather Upper, Black, Size 7 Medium

  • Mfr # 51905

  • Zoro # G811972593


product price: $83.65
/pr
Free Shipping & Returns

Key Features

Color
Black
Upper Material
Soft Leather; Leather
Gender
Women's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51905
Zoro #
G811972593
UPC #
885999129433
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium

Details

Item
Lila Jasmin Slip-On
Color
Black
Upper Material
Soft Leather; Leather
Gender
Women's
Waterproof
Yes

Description

Walk a mile or more in Jasmine's shoes. These casual slip-resistant leather flats go with everything and help keep you comfortable and safe when you're on your feet for long hours. Feel good while you're doing good with LILA; shoes for women, des...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.