Zoro Homepage

Women's Lila Kelsey Shoe Boot, Leather Upper, Black, Size 6.5 Medium

  • Mfr # 43233

  • Zoro # G411973877


product price: $85.79
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Women's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43233
Zoro #
G411973877
UPC #
885999078281
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
Medium

Details

Item
Lila Kelsey Shoe Boot
Color
Black
Upper Material
Leather
Gender
Women's
Waterproof
Yes

Description

Discover the comfort and slip-resistant safety of our LILA; footwear. Our Kelsey work clog looks basic, but the extra cushioning hidden inside is the secret to all-day comfort. With a Tripguard;outsole feature and a roomy fit, we've built t...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.