Zoro Homepage

Women's Lila Kelsey Shoe Boot, Leather Upper, Black, Size 9 Medium

  • Mfr # 43233

  • Zoro # G411970982


product price: $85.79
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Women's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43233
Zoro #
G411970982
UPC #
885999078335
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium

Details

Item
Lila Kelsey Shoe Boot
Color
Black
Upper Material
Leather
Gender
Women's
Waterproof
Yes

Description

Discover the comfort and slip-resistant safety of our LILA; footwear. Our Kelsey work clog looks basic, but the extra cushioning hidden inside is the secret to all-day comfort. With a Tripguard;outsole feature and a roomy fit, we've built t...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.