Women's Lila Whitney Clog, Leather Upper, Black Crocodile, Size 5 Medium

  • Mfr # 42356

  • Zoro # G511972589


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42356
Zoro #
G511972589
UPC #
885999200439
Country of Origin
China

Dimensions

Size
5
Footwear Width
Medium

Details

Item
Lila Whitney Clog
Color
Black Crocodile
Upper Material
Leather
Gender
Women's

Description

Whitney Women's Casual Slip Resistant Shoe, Size 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.