Women's Lila Whitney Clog, Leather Upper, Black Crocodile, Size 9.5 Medium

  • Mfr # 42356

  • Zoro # G611973073


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42356
Zoro #
G611973073
UPC #
885999200521
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium

Details

Item
Lila Whitney Clog
Color
Black Crocodile
Upper Material
Leather
Gender
Women's

Description

Whitney Women's Casual Slip Resistant Shoe, Size 9.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.