
Women's Lila Whitney Clog, Leather Upper, Black Smooth, Size 5 Medium
Mfr # 42430
Zoro # G811972814
product price: $104.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42430
Zoro #
G811972814
UPC #
885999200224
Country of Origin
China
Dimensions
Size
5
Footwear Width
Medium
Details
Item
Lila Whitney Clog
Color
Black Smooth
Upper Material
Leather
Gender
Women's
Description
Whitney Women's Casual Slip Resistant Shoe, Size 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.