
Women's Lila Whitney Clog, Leather Upper, Black Smooth, Size 6.5 Medium
Mfr # 42430
Zoro # G811972739
product price: $104.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42430
Zoro #
G811972739
UPC #
885999200255
Country of Origin
China
Dimensions
Size
6.5
Footwear Width
Medium
Details
Item
Lila Whitney Clog
Color
Black Smooth
Upper Material
Leather
Gender
Women's
Description
Whitney Women's Casual Slip Resistant Shoe, Size 6.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.