Zoro Homepage

Women's Milano Shoe, Canvas Upper, Black, Size 6.5 Medium

  • Mfr # 47783

  • Zoro # G611971147


product price: $93.49
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Canvas
Gender
Women's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47783
Zoro #
G611971147
UPC #
885999084602
Country of Origin
Viet Nam

Dimensions

Size
6.5
Footwear Width
Medium

Details

Item
Milano Shoe
Color
Black
Upper Material
Canvas
Gender
Women's
Waterproof
Yes

Description

Inspired by popular boat shoe styles, the Milano comes with a deeply cushioned construction, Tripguard; outsole feature to keep you safe, and a spillguard; membrane to protect the surface of your shoes from liquid spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.