Zoro Homepage

Women's Milano Shoe, Canvas Upper, Black, Size 7 Medium

  • Mfr # 47783

  • Zoro # G811971176


product price: $93.49
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Canvas
Gender
Women's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47783
Zoro #
G811971176
UPC #
8.85999E+11
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
Medium

Details

Item
Milano Shoe
Color
Black
Upper Material
Canvas
Gender
Women's
Waterproof
Yes

Description

Inspired by popular boat shoe styles, the Milano comes with a deeply cushioned construction, Tripguard; outsole feature to keep you safe, and a spillguard; membrane to protect the surface of your shoes from liquid spills.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.