
Women's MOZO Maven Shoe, Canvas Upper, Black, Size 11 Medium
Mfr # M33738
Zoro # G811970544
product price: $100.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Canvas
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M33738
Zoro #
G811970544
UPC #
885999071152
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Item
MOZO Maven Shoe
Color
Black
Upper Material
Canvas
Gender
Women's
Description
Run the show at work, or just run around town. Wear this 100% vegan shoe with or without laces. The canvas upper repels spills, while the traction helps keep you safely on your feet for long periods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.