Zoro Homepage

Women's MOZO Maven Shoe, Canvas Upper, Black, Size 5.5 Medium

  • Mfr # M33738

  • Zoro # G911971137


product price: $100.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Canvas
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M33738
Zoro #
G911971137
UPC #
885999071053
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
Medium

Details

Item
MOZO Maven Shoe
Color
Black
Upper Material
Canvas
Gender
Women's

Description

Run the show at work, or just run around town. Wear this 100% vegan shoe with or without laces. The canvas upper repels spills, while the traction helps keep you safely on your feet for long periods.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.