
Women's MOZO Maven Shoe, Canvas Upper, Black, Size 8 Medium
Mfr # M33738
Zoro # G911971021
product price: $100.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Canvas
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M33738
Zoro #
G911971021
UPC #
885999071107
Country of Origin
China
Dimensions
Size
8
Footwear Width
Medium
Details
Item
MOZO Maven Shoe
Color
Black
Upper Material
Canvas
Gender
Women's
Description
Run the show at work, or just run around town. Wear this 100% vegan shoe with or without laces. The canvas upper repels spills, while the traction helps keep you safely on your feet for long periods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.