
Women's MOZO Mavi II Casual Shoe, Leather Upper, Black, Size 6 Medium
Mfr # M51038
Zoro # G611973646
product price: $114.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M51038
Zoro #
G611973646
UPC #
885999137476
Country of Origin
China
Dimensions
Size
6
Footwear Width
Medium
Details
Item
MOZO Mavi II Casual Shoe
Color
Black
Upper Material
Leather
Gender
Women's
Description
Keep calm and carry on in spite of your hectic work environment with the Mavi II. Our latest update of our popular women's casual shoe is even more comfortable and supportive than the original, with _x000D_its built-in insole with responsive cushioning and ...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.