Women's MOZO Mavi II Casual Shoe, Leather Upper, Black, Size 9.5 Medium

  • Mfr # M51038

  • Zoro # G211973770


product price: $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51038
Zoro #
G211973770
UPC #
885999137544
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium

Details

Item
MOZO Mavi II Casual Shoe
Color
Black
Upper Material
Leather
Gender
Women's

Description

Keep calm and carry on in spite of your hectic work environment with the Mavi II. Our latest update of our popular women's casual shoe is even more comfortable and supportive than the original, with _x000D_its built-in insole with responsive cushioning and ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.