
Women's MOZO Padma, Canvas/Leather Upper, Black, Size 5.5 Medium
Mfr # M33753
Zoro # G711971450
product price: $115.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Canvas/Leather
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M33753
Zoro #
G711971450
UPC #
885999093239
Country of Origin
China
Dimensions
Size
5.5
Footwear Width
Medium
Details
Item
MOZO Padma
Color
Black
Upper Material
Canvas/Leather
Gender
Women's
Description
The reliable and hardworking Padma high-top is water-resistant, easy to clean and exceedingly comfortable, with a canvas upper and cushioning gel insole. The slip-resistant Padma helps keep you safely on your feet all day long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.