Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's MOZO Padma, Canvas/Leather Upper, Black, Size 6 Medium

  • Mfr # M33753

  • Zoro # G411971439


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Canvas/Leather
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M33753
Zoro #
G411971439
UPC #
885999093246
Country of Origin
China

Dimensions

Size
6
Footwear Width
Medium

Details

Item
MOZO Padma
Color
Black
Upper Material
Canvas/Leather
Gender
Women's

Description

The reliable and hardworking Padma high-top is water-resistant, easy to clean and exceedingly comfortable, with a canvas upper and cushioning gel insole. The slip-resistant Padma helps keep you safely on your feet all day long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.